Product details
- 2 1/2 in Bore Size
- Heavy-Duty Tie Rod Cylinder Style
- 1 3/8 in Rod Diameter
- Cap Clevis Mounting Style
Specifications
Rod Material | Case Hardened |
Cushion Location | Head 1-Cap 1 |
Rod Diameter | 1 3/8 in |
Mounting Style | Cap Clevis |
Cylinder Style | Heavy-Duty Tie Rod |
Reciprocating | Yes |
Length | 14.010 in |
Series | NZ Series |
End Type | Single End |
Bore Size | 2.5 in |
Height | 3 1/2 in |
Port Location | Head 1-Cap 1 |
Weight | 23.0 LB |