
- NPTF End Type 1
- Female Connector Fitting Type
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Fitting Angle | Straight |
End Types | NPTF |
Tube O.D. 1 | 1/4 in |
Origin | Nickel Plated Brass Push to Connect Fittings |
Material | Brass, Nickel Plated, Brass |
Fitting Type | Female Connector |
Body Material | Nickel-Plated Brass |
Weight | 0.076 LB |
EAN or UPC | 725975035894 |
