- 33806C-104Y76-W/ ADAPTER
description
- Weatherhead by Danfoss Airbrake Hose and Tubing Air Brake Air Chamber Hose Line
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| End Gender 2 | Male |
| Tube Material | EPDM |
| End Size 2 | 3/8 in |
| End Size 1 | 1/4 in |
| Reinforcement Material | Textile |
| End Material 1 | Brass |
| Angle Shape 2 | Straight |
| Color | Black |
| Connection Style | Crimp |
| Angle Shape 1 | Straight |
| Cover Material | EPDM |
| Standards | DOT FMVSS 106 Type AII |
| End Gender 1 | Male |
| Weight | 0.81 LB |

