- Union Tee Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Good vibration resistance
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Length | 2.340 in |
End Gender 2 | Male |
Fitting Type | Tee |
Plating | Zinc |
No. of Ends | 3 |
Thread Sealant | No |
End Gender 1 | Male |
Tube O.D. 2 | 1/2 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. 1 | 1/2 in |
Material | Stainless Steel |
Fitting Angle | 90° |
Series | 5717 |
I.D. | 0.39 in |
End Types | JIC 37° |
M1 | 1.25 in |
Tube O.D. | 1/2 in |
Temperature Range [Max] | 400 °F |
M | 1.25 in |
Temperature Range [Min] | -65 °F |
End Type 1 | SAE |
End Type 3 | SAE |
Male Pipe Size | 1/2 in |
Fitting Description | Union Tee |
Hex Size 1 | 0.75 in |
End Gender 3 | Male |
Thread Size | 3/4-16 |
Height | 1 1/4 in |
M2 | 1 1/4 in |
SAE Reference No. | 070401 |
Tube O.D. 3 | 1/2 in |
Thread Size 3 | 3/4-16 |
End Type 2 | SAE |
End Size | 1/2 JIC(m) |
Across Wrench Flats | 3/4 in |
End Types 2 | JIC 37° |
Weight | 0.27 LB |
EAN or UPC | 725975048450 |