
- Tubing
- 0.17 in ID
- 0.25 in OD
- Natural
- Polyethylene Material
description
- Weatherhead by Danfoss PT240 Series Thermoplastic Specialty Hose and Tubing
applications
- Industrial
- Agricultural
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
Material | Polyethylene |
Length | 1,000 ft |
Temperature Range [Max] | 135 °F |
Tube OD | 1/4 in |
I.D. | 0.17 in |
Tube Wall Thickness | 0.04 in |
Inch/Metric | Inch |
Working Pressure | 133 psi |
Brand. | Eaton |
Construction | Extruded |
Bend Radius [Min] | 0.62 in |
O.D. | 0.25 in |
Lay Line Style | Ink Jet |
Dash Size | -44 |
Operating Pressure [Max] | 133 psi |
Qualified Hose Fittings | Minibarb, Polyline, SelfAlign, Compression with 2030 insert, Push to Connect, Push to Connect Flow Controls, Push to Connect Plus, Molded Compression |
Conductivity | Conductive |
Burst Pressure | 400 psi |
Cover Material | Polyethelene |
Working Temperature [Max] | 135 °F |
Working Temperature [Min] | -40 °F |
Reinforcement Material | UV Stabilized |
Tube I.D. | 0.17 in |
Temperature Range [Min] | -40 °F |
Color | Natural |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Packaged Length | 1000 ft |
Tube Material | Polyethylene |
Tube O.D. | 1/4 in |
Abrasion Resistance | Premium |
Burst Pressure [Min] | 400 psi |
Certifications | FDA 21CFR177.1500 |
Weight | 0.011 LB |
EAN or UPC | 725975712405 |
