Product details
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.63 in Overall Length
applications
- General-purpose low, medium and high pressure hydraulics
features
- Compatible with the most Weatherhead standard and newer generation hose styles
- Combining best-in-class technologies to meet and exceed the highest globally recognized standards for one and two wire braid hydraulic hose assemblies
- Hose ends have a scribe line around the circumference of the socket to easily identify the location where the Coll-O-Crimp collets are positioned for crimping
- Advanced "Bite-the-Wire" design provides higher operating and burst pressure
- Eliminates cool down leakage
- Flat crimp provides low profile for easier routing
Specifications
End Size | 1/2 JIC(f), 1/2 Hose Crimp |
No. of Ends | 2 |
Fitting Type | JIC 37° Female Swivel |
Finish | Dura-Kote |
Compatible Hose I.D. | 0.5 |
Hose Dash Size | 8 |
Hex Size | 13/16 in, 7/8 in |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
Material | Carbon Steel |
Thread Sealant | Yes |
Hole Dia. | 0.38 in |
Hex Size 1 | 13/16 in |
O.D. | 1.22 in |
Plating | Danfoss Dura-Kote™ Plating |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Compatible Tube O.D. | 0.5 |
Hose Cut-Off Factor | 1.46 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.63 in |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Series | Z Series |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Threads per Inch | 16 |
Hex Size 2 | 7/8 in |
Style | Crimp |
End Types | JIC & Hose Crimp, Hose Crimp & JIC |
Weight | 0.83 LB |