Take a proactive approach to water ingression with the market’s first connected and most accurate breather. Unlike any other breather on the market, Des-Case's connected breathers eliminate the subjectivity of color changing desiccant media. The patent pending IsoLogic® Sensor Technology provides a precise measurement of your breather’s life to eliminate replacing a breather too late or too soon.
features
Longer breather life
Improved safety
Shorter lube routes
Proactive diagnostic tool
Access data anywhere
Connection Size
1 in
Connection Type
FNPT
Adsorption Capacity
27.0 fl oz/798 ml
Operating Temperature [Min]
-4 °F
Diameter
5.7 in
Operating Temperature [Max]
130 °F
Filtration
3μ absolute (ß3≥200)
Flow Rate [Max]
24 cfm @ 1 psid
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back