Take a proactive approach to water ingression with the market’s first connected and most accurate breather. Unlike any other breather on the market, Des-Case's connected breathers eliminate the subjectivity of color changing desiccant media. The patent pending IsoLogic® Sensor Technology provides a precise measurement of your breather’s life to eliminate replacing a breather too late or too soon.
features
Longer breather life
Improved safety
Shorter lube routes
Proactive diagnostic tool
Access data anywhere
Filtration
3μ absolute (ß3≥200)
Connection Type
Multi-Fit (NPT, BSPT, NPSM)
Adsorption Capacity
1.69 fl oz/49.7 mL
Flow Rate [Max]
1.45 cfm @ 1 psid
Connection Size
3/8 in
Diameter
2.5 in
Operating Temperature [Min]
-4 °F
Operating Temperature [Max]
130 °F
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back