- 3" NPT Connection
- 140 SCFM Flow
- 4.5 Liter Absorption Capacity
description
- These steel breathers were designed specifically for applications where there are very high temperatures, extremely dirty air or a corrosive environment. They are ruggedly designed, with housings of epoxy-coated carbon steel or stainless. The hygroscopic agent (desiccant) is enclosed in a bag of polyester filter material. This desiccant bag filter is easily installed when it is time to replace or recharge the unit.
features
- Eliminates water contamination of oil or other fluids
- Eliminates rust and corrosion inside container
- Increases oil and filter life
- Reduced abrasive wear, downtime and repair costs
- Improved lubricant performance
- Eliminates chemical reactions or spoilage
- More reliable equipment performance
Connection Type | NPT |
Flow Rate [Max] | 140 cfm @ 0.5 psid |
Connection Size | 3 |
Flow | 140.00 ft3/min |
Adsorption Capacity | 4.5 L |
Weight | 64.0 LB |