Product details
- Filter Cart
- 2 gpm
- 1 hp
- 115 VAC
- ISO B Connectors
features
- Various hose end connections available
- Heavy-duty cart with oil catch pan
- 1" drain hose diameter and quick connect
- 3/4" fill hose diameter and quick connect
- 12 ft hose assemblies
- Filter bypass
- Dual-stage filtration
- Industrial powder-coated paint in customizable colors
- Filter elements available from 2.5 micron to 25 micron
- Easy transfer of clean oil
- Pneumatic wheels make mobile filtration easier
- Adaptable to your specific applications
Specifications
Motor Type | 1 hp Electric Motor |
Voltage Rating | 115 VAC, 60 Hz |
Drain Connector, Hose Size | 1 in |
Fill Connector, Pressure Side | ISO B Connector |
Fill Connector, Hose Size | 3/4 in |
GPM | 2 gal/min |
Type | 1 hp, 115 VAC, 60 hz |
Amps | 13.00 A |
Drain Connector, Suction Side | ISO B Connector |
Connector Type | ISO B Connector |
Weight | 0.0 LB |