- Adapter Kit
- Gearbox Adapter
- ISO B Connector
- 2" Fill Tube
description
- Des-Case adapter kits function as the connection between your application and filtration system to make fluid handling simple
- requiring less equipment and labor while reducing system contamination. Contact your local Applied® service center for configuration options.
features
- Replaceable breather included for fill port adapters
- Drain port adapter oil level indicator vents back to fill port adapters
- Optional sample port for easy lubricant sampling while keeping contamination out
- Quick connect coupler eliminates messy leaks
- Customizable colors
- Custom configurations available
Fill Connector, Pressure Side | ISO B Connector |
Breather | DC-HG-8 |
Type | Fill Port Adapters |
Drain Connector, Suction Side | ISO B Connector |
Adapter Type | Gearbox Adapter |
Drain Connector, Hose Size | 1 in |
Color | Black |
Tube Length | 2 in |
Fill Connector, Hose Size | 3/4 in |
Breather Filter | 3 Micron Particulate Desiccant Breather |
Fill Tube Length | 2 in |
Connection Size | 3/4 in NPT |
Weight | 0.0 LB |