Product details
- 100 mm Shaft Diameter
- 125 mm Housing Bore
- 13 mm Width
- Nitrile
- Type TC
Specifications
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Inch/Metric | Metric |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Construction | TC |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 125 mm |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Pressure | 3 psi |
Case Construction | Rubber Covered OD Steel Case |
Shaft Dia. | 100 mm |
Lip Type | Dual Lip w/One Spring |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Weight | 0.35 LB |
EAN or UPC | 750886010685 |