Product details
- 100 mm Shaft Diameter
- 125 mm Housing Bore
- 8 mm Width
- Nitrile
- Type SC
Specifications
Case Construction | Rubber Covered OD Steel Case |
Lip Material | Nitrile |
Construction | SC (TCM) |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 100 mm |
Pressure | 3 psi |
Inch/Metric | Metric |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Seal Design | Molded Design |
Housing Bore Dia. | 125 mm |
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Weight | 0.12 LB |
EAN or UPC | 750886216667 |