Product details
- 110 mm Shaft Diameter
- 128 mm Housing Bore
- 9 mm Width
- Nitrile
- Type TA
Specifications
Lip Style | Internal |
Construction | TA |
Seal Design | Assembled Design |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Lip Material | Nitrile |
Housing Bore Dia. | 128 mm |
Surface Speed [Nom] | 3,600 ft/min |
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Temperature Range [Min] | -40 °F |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Shaft Dia. | 110 mm |
Weight | 0.23 LB |
EAN or UPC | 750886254980 |