Product details
- 120 mm Shaft Diameter
- 150 mm Housing Diameter
- 12 mm Wide
- Fluoroelastomer - Viton
- Type TF
Specifications
Construction | TF |
Inch/Metric | Metric |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000 |
Temperature Range [Max] | 400 °F |
Seal Application | General Purpose |
Housing Bore Dia. | 150 mm |
Lip Material | Fluoroelastomer - Viton |
Shaft Dia. | 120 mm |
Lip Style | Internal |
Pressure | 0 psi |
Case Construction | Rubber Covered Steel Case |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,000 ft/min |
Weight | 0.29 LB |
EAN or UPC | 750886218340 |