Skip to content Skip to navigation menu
TCM140X180X12TC

140X180X12TC

Dual Lip with One Spring Shaft Seal
Item #101836180
  • 140 mm Shaft Diameter
  • 180 mm Housing Bore
  • 12 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM140X180X12TC
    Shipment Options
  • 140 mm Shaft Diameter
  • 180 mm Housing Bore
  • 12 mm Width
  • Nitrile
  • Type TC
Pressure 3 psi
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Inch/Metric Metric
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Housing Bore Dia. 180 mm
Lip Material Nitrile
Surface Speed [Nom] 3,600 ft/min
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered OD Steel Case
Lip Type Dual Lip w/One Spring
Temperature Range [Max] 250 °F
Seal Design Molded Design
Lip Style Internal
Seal Application General Purpose
Shaft Dia. 140 mm
Construction TC
Weight 0.55 LB
EAN or UPC 750886027904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison