Product details
- 15 mm Shaft Diameter
- 26 mm Housing Bore
- 7 mm Width
- Nitrile
- Type TC
Specifications
Inch/Metric | Metric |
Lip Style | Internal |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Construction | TC |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 26 mm |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Seal Application | General Purpose |
Shaft Dia. | 15 mm |
Weight | 0.022 LB |
EAN or UPC | 750886036067 |