
- 20 mm Shaft Diameter
- 47 mm Housing Bore
- 7 mm Width
- Nitrile
- Type TC
Case Construction | Rubber Covered OD Steel Case |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | TC |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Molded Design |
Seal Application | General Purpose |
Housing Bore Dia. | 47 mm |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Pressure | 3 psi |
Lip Type | Dual Lip w/One Spring |
Shaft Dia. | 20 mm |
Lip Style | Internal |
Weight | 0.035 LB |
EAN or UPC | 750886060185 |
