Product details
- 210 mm Shaft Diameter
- 240 mm Housing Bore
- 15 mm Width
- Nitrile
- Type TC
Specifications
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Seal Design | Molded Design |
Housing Bore Dia. | 240 mm |
Construction | TC |
Case Construction | Rubber Covered OD Steel Case |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 210 mm |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Lip Material | Nitrile |
Lip Type | Dual Lip w/One Spring |
Seal Application | General Purpose |
Pressure | 3 psi |
Weight | 5.15 LB |