Product details
- 210 mm Shaft Diameter
- 240 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type SC
Specifications
Inch/Metric | Metric |
Seal Design | Molded Design |
Spring Material | Carbon Steel Garter |
Pressure | 3 psi |
Housing Bore Dia. | 240 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 400 °F |
Lip Material | Fluoroelastomer - Viton |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 210 mm |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -40 °F |
Construction | SC (TCM) |
Case Construction | Rubber Covered OD Steel Case |
Lip Style | Internal |
Weight | 1.75 LB |