Product details
- 25 mm Shaft Diameter
- 32 mm Housing Bore
- 4 mm Width
- Nitrile
- Type VC
Specifications
Shaft Dia. | 25 mm |
Construction | VC (TCM) |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Lip Type | Single Lip w/o Spring |
Housing Bore Dia. | 32 mm |
Spring Material | None |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 3 psi |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Case Construction | Rubber Covered OD Steel Case |
Seal Design | Molded Design |
Inch/Metric | Metric |
Seal Application | General Purpose |
Weight | 0.019 LB |
EAN or UPC | 750886072577 |