
- 290 mm Shaft Diameter
- 330 mm Housing Bore
- 18 mm Width
- Nitrile
- Type TZ
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 330 mm |
Case Construction | Steel Case w/Rubberized Chamfer |
Shaft Dia. | 290 mm |
Lip Type | Dual Lip w/One Spring |
Pressure | 3 psi |
Lip Style | Internal |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Inch/Metric | Metric |
Construction | TZ |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Max] | 250 °F |
Weight | 1.061 LB |
