
- 30 mm Shaft Diameter
- 40 mm Housing Bore
- 7 mm Width
- Fluoroelastomer-Viton
- Type SB
Case Construction | Steel Case w/o Inner Case |
Lip Material | Fluoroelastomer - Viton |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,600 ft/min |
Inch/Metric | Metric |
Lip Style | Internal |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Construction | SB |
Shaft Dia. | 30 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Housing Bore Dia. | 40 mm |
Pressure | 3 psi |
Temperature Range [Max] | 400 °F |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.03 LB |
EAN or UPC | 750886085928 |
