Product details
- 30 mm Shaft Diameter
- 47 mm Housing Bore
- 7 mm Width
- Fluoroelastomer-Viton
- Type TC
Specifications
Construction | TC |
Seal Design | Molded Design |
Pressure | 3 psi |
Lip Material | Fluoroelastomer - Viton |
Shaft Dia. | 30 mm |
Surface Speed [Nom] | 3,600 ft/min |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Case Construction | Rubber Covered OD Steel Case |
Inch/Metric | Metric |
Housing Bore Dia. | 47 mm |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.04 LB |
EAN or UPC | 750886248965 |