Product details
- 35 mm Shaft Diameter
- 68 mm Housing Bore
- 6 mm Width
- Nitrile
- Type SC
Specifications
Housing Bore Dia. | 68 mm |
Construction | SC (TCM) |
Shaft Dia. | 35 mm |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Pressure | 3 psi |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Seal Application | General Purpose |
Seal Design | Molded Design |
Lip Style | Internal |
Case Construction | Rubber Covered OD Steel Case |
Weight | 0.1 LB |