Product details
- 35 mm Shaft Diameter
- 72 mm Housing Bore
- 8 mm Width
- Nitrile
- Type TC
Specifications
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Type | Dual Lip w/One Spring |
Housing Bore Dia. | 72 mm |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Seal Design | Molded Design |
Temperature Range [Min] | -40 °F |
Case Construction | Rubber Covered OD Steel Case |
Lip Material | Nitrile |
Pressure | 3 psi |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 35 mm |
Construction | TC |
Weight | 0.09 LB |
EAN or UPC | 750886099840 |