- 40 mm Shaft Diameter
- 65 mm Housing Bore
- 8 mm Width
- Nitrile
- Type TC
Lip Type | Dual Lip w/One Spring |
Construction | TC |
Shaft Dia. | 40 mm |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Seal Application | General Purpose |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 65 mm |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Seal Design | Molded Design |
Weight | 0.065 LB |
EAN or UPC | 750886108696 |