Skip to content Skip to navigation menu
TCM45X55X4VC

45X55X4VC

Single Lip Without Spring
Item #101832992
  • 45 mm Shaft Diameter
  • 55 mm Housing Bore
  • 4 mm Width
  • Type VC
  • Nitrile
  • Single Lip w/o Spring
  • Shaft Seal
+ Show More + Show Less
TCM45X55X4VC
    Shipment Options
  • 45 mm Shaft Diameter
  • 55 mm Housing Bore
  • 4 mm Width
  • Type VC
  • Nitrile
Pressure 3 psi
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Spring Material None
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Lip Type Single Lip w/o Spring
Construction VC
Seal Application General Purpose
Inch/Metric Metric
Lip Material Nitrile
Shaft Dia. 45 mm
Housing Bore Dia. 55 mm
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 250 °F
Temperature Range [Min] -40 °F
Weight 0.019 LB
EAN or UPC 750886199823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison