- 45 mm Shaft Diameter
- 58 mm Housing Bore
- 7 mm Width
- Type SC
- Fluoroelastomer-Viton
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | SC |
Spring Material | Stainless Steel Garter |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 45 mm |
Seal Design | Molded Design |
Housing Bore Dia. | 58 mm |
Lip Style | Internal |
Lip Material | Fluoroelastomer - Viton |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Weight | 0.04 LB |
EAN or UPC | 750886115328 |