Product details
- 45 mm Shaft Diameter
- 65 mm Housing Bore
- 7 mm Width
- Type TC
- Nitrile
Specifications
Shaft Dia. | 45 mm |
Inch/Metric | Metric |
Construction | TC |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Housing Bore Dia. | 65 mm |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Molded Design |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Seal Application | General Purpose |
Pressure | 3 psi |
Case Construction | Rubber Covered OD Steel Case |
Weight | 0.05 LB |
EAN or UPC | 750886116677 |