Skip to content Skip to navigation menu
TCM45X90X10VTC

45X90X10VTC

Dual Lip with One Spring
Item #101961425
  • 45 mm Shaft Diameter
  • 90 mm Housing Bore
  • 10 mm Width
  • Type TC
  • Fluoroelastomer-Viton
  • Dual Lip w/One Spring
  • Shaft Seal
+ Show More + Show Less
TCM45X90X10VTC
    Shipment Options
  • 45 mm Shaft Diameter
  • 90 mm Housing Bore
  • 10 mm Width
  • Type TC
  • Fluoroelastomer-Viton
Lip Material Fluoroelastomer - Viton
Temperature Range [Min] -40 °F
Case Construction Rubber Covered OD Steel Case
Spring Material Stainless Steel Garter
Construction TC
Seal Application General Purpose
Seal Design Molded Design
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Style Internal
Surface Speed [Nom] 3,600 ft/min
Pressure 3 psi
Cover/Compensation Ring/Plate Required No
Shaft Dia. 45 mm
Inch/Metric Metric
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 90 mm
Temperature Range [Max] 400 °F
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison