Product details
- 50 mm Shaft Diameter
- 80 mm Housing Bore
- 12 mm Width
- Type SC
- Nitrile
Specifications
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Pressure | 3 psi |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Seal Design | Molded Design |
Construction | SC |
Case Construction | Rubber Covered OD Steel Case |
Lip Material | Nitrile |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 80 mm |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 50 mm |
Weight | 0.1 LB |