Product details
- 55 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Width
- Type TF
- Fluoroelastomer-Viton
Specifications
Housing Bore Dia. | 80 mm |
Shaft Dia. | 55 mm |
Spring Material | Stainless Steel Garter |
Lip Style | Internal |
Seal Design | Molded Design |
Case Construction | Rubber Covered Steel Case |
Construction | TF |
Lip Material | Fluoroelastomer - Viton |
Seal Application | General Purpose |
Temperature Range [Max] | 400 °F |
Lip Type | Dual Lip w/One Spring |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 3 psi |
Weight | 0.1 LB |
EAN or UPC | 750886393818 |