Product details
- 57 mm Shaft Diameter
- 76 mm Housing Bore
- 7.5 mm Width
- Type TC
- Nitrile
Specifications
Housing Bore Dia. | 76 mm |
Case Construction | Rubber Covered OD Steel Case |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 57 mm |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Construction | TC |
Lip Material | Nitrile |
Inch/Metric | Metric |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Spring Material | Carbon Steel Garter |
Pressure | 3 psi |
Lip Style | Internal |
Seal Design | Molded Design |
Weight | 0.07 LB |
EAN or UPC | 750886255000 |