Product details
- 58 mm Shaft Diameter
- 72 mm Housing Bore
- 8 mm Width
- Type TC
- Nitrile
Specifications
Shaft Dia. | 58 mm |
Lip Style | Internal |
Pressure | 3 psi |
Spring Material | Carbon Steel Garter |
Construction | TC |
Case Construction | Rubber Covered OD Steel Case |
Housing Bore Dia. | 72 mm |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Seal Design | Molded Design |
Weight | 0.05 LB |
EAN or UPC | 750886134190 |