Product details
- 85 mm Shaft Diameter
- 110 mm Housing Diameter
- 12 mm Wide
- Nitrile
- Dual Lip w/One Spring
Specifications
Pressure | 0 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000 |
Seal Design | Molded Design |
Construction | TC |
Lip Material | Nitrile |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Case Construction | Rubber Covered Steel Case |
Shaft Dia. | 65 mm |
Surface Speed [Nom] | 3,000 ft/min |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Lip Style | Internal |
Housing Bore Dia. | 88 mm |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.11 LB |
EAN or UPC | 750886155379 |