Product details
- 6 mm Shaft Diameter
- 12 mm Housing Bore
- 5.5 mm Width
- Type SC
- Nitrile
Specifications
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Lip Type | Single Lip w/Spring |
Housing Bore Dia. | 12 mm |
Shaft Dia. | 6 mm |
Seal Application | General Purpose |
Seal Design | Molded Design |
Surface Speed [Nom] | 3,600 ft/min |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Construction | SC (TCM) |
Pressure | 3 psi |
Case Construction | Rubber Covered OD Steel Case |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Weight | 0.01 LB |