- 80 mm Shaft Diameter
- 100 mm Housing Bore
- 10 mm Width
- Type TC
- Fluoroelastomer - Viton
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Case Construction | Rubber Covered OD Steel Case |
Temperature Range [Min] | -40 °F |
Lip Type | Dual Lip w/One Spring |
Housing Bore Dia. | 100 mm |
Lip Material | Fluoroelastomer - Viton |
Spring Material | Stainless Steel Garter |
Shaft Dia. | 80 mm |
Seal Application | General Purpose |
Pressure | 3 psi |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Construction | TC |
Weight | 0.125 LB |
EAN or UPC | 750886255567 |