
- 2 1/2" Dairy Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Service Pressure Rating @ 70 °F | 100 psi |
Clamping Flange O.D. | N/A |
Service Pressure Rating @ 250 °F | 75 psi |
End Size | 2 1/2 Tube |
Tube O.D. | 2 1/2 in |
Material | 304 Stainless Steel |
Fitting Type | Dairy Clamp |
Weight | 0.174 LB |
