
- Aluminum Male Adapter x Female NPT
- Size 2" x 3"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
Type | N/A |
Size | 2 in, 50 mm |
Fitting Description | Straight |
Operating Pressure [Max] | 125 PSI |
Size Designation | 2 in x 3 in |
Adapter Size | 2 in, 50 mm |
Female Thread Size | 3 in |
Material | 356T6 Aluminum |
Female Thread | NPT |
End Type | Female Pipe |
Weight | 0.95 LB |
