
- 1" Clamp x 1/2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
End Size | 1/2 NPT(f), 1 Tube |
Material | 304 Stainless Steel |
Pipe Size | 0.5 in |
Tube O.D. | 1 in |
Length | 1 5/8 in |
Weight | 1.08 LB |
