
- Y Connector
- 1/4" Tube O.D.
- Nylon
- Buna-N Seal
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
Seal Material | Buna-N |
Seal | Nitrile Rubber D Seal |
Fitting Description | Y Connector |
Material | Nylon |
Style | Push-In Fitting |
Connection Type | Tube to Tube |
End Types | Tubing & NPT |
Temperature Range [Max] | 175 °F |
Tube O.D. | 1/4 in |
Working Pressure [Max] | 290 psi |
Shape | Wye |
Fitting Angle | Straight |
Fitting Type | Y Connector |
No. of Ends | 3 |
Temperature Range [Min] | -4 °F |
Operating Pressure [Max] | 290 PSI at Ambient Temperature |
End Type | Tube x Tube |
Weight | 0.01 LB |
