
- Brass Type D Coupler
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
compliances
- 0
Female Thread | 4 in |
Connection Type | Female Coupler x Female NPT |
Seal Material | Buna-N |
Size Designation | 4 in x 4 in |
End Type | Female Pipe |
Type | Andrews |
Size | 4 in |
Seal | Nitrile Rubber |
Material | Brass |
Fitting Description | Straight |
Coupling Type | Type D Coupler |
Operating Pressure [Max] | 100 PSI |
Weight | 6.215 LB |
