
- ASTMC 38000 Forged Brass Female Coupler x Female NPT
- Size 2 1/2"
- 150 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Size Designation | 2 1/2 in |
Operating Pressure [Max] | 150 PSI |
Fitting Description | Straight |
Seal | Nitrile Rubber |
End Type | Female Pipe |
Seal Material | Buna |
Type | Cam & Groove Coupling |
Material | ASTMC38000 Forged Brass |
Coupling Type | Type D Coupler |
Connection Type | Female Coupler x Female NPT |
Component Material | Brass Handle |
Size | 2 1/2 in |
Weight | 2.38 LB |
