
- Female Swivel Adapter - Pin Lug
- Female/Female Connection
- 1 1/2 in NST (NH) x 1 1/2 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
Body Material | Brass |
Female Thread Size | 1 1/2 in |
Lug | Pin Lug |
Connection Type | Female/Female |
Swivel Thread List | NST (NH) |
Accessory Type | Female Swivel Adapter - Pin Lug |
Type | Swivel x Female Thread |
Female Thread | NPT |
Swivel Thread Size | 1-1/2 in |
Material | Cast Brass |
Weight | 1.11 LB |
