- 2 Bevel(f)
- Recessed Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
I.D. | 1.87 in |
Length | 0.969 in |
Material | 304 Stainless Steel |
O.D. | 2 in |
Bevel | 2 Bevel(f) |
Weight | 0.27 LB |
I.D. | 1.87 in |
Length | 0.969 in |
Material | 304 Stainless Steel |
O.D. | 2 in |
Bevel | 2 Bevel(f) |
Weight | 0.27 LB |