Product details
- 1 1/2" Clamp x 1 1/2" Brewery Hose Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
Specifications
Length | 5 in |
Material | 304 Stainless Steel |
Hose Size | 1 1/2 in |
End Size | 1 1/2 Hose, 1 1/2 Tube |
Outside Dia. | 1 1/2 in |
Tube O.D. | 1 1/2 in |
Weight | 0.65 LB |
Compliance & Restrictions
-
HACCP Friendly