- 4 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
Length | 1 1/2 in |
Material | 304 Stainless Steel |
Bevel | 4 Bevel(f) |
I.D. | 4 in |
Weight | 1.87 LB |