- 3 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
I.D. | 2.87 in |
Bevel | 3 Bevel(m) |
Material | 304 Stainless Steel |
Length | 1 3/4 in |
Weight | 0.8 LB |
I.D. | 2.87 in |
Bevel | 3 Bevel(m) |
Material | 304 Stainless Steel |
Length | 1 3/4 in |
Weight | 0.8 LB |