Product details
- 2 1/2" Clamp End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Specifications
Tube O.D. | 2 1/2 in |
Material | 304 Stainless Steel |
Fitting Type | Solid End Cap |
Weight | 0.455 LB |
Compliance & Restrictions
-
3A Certification
-
HACCP Friendly